Skip Content
LAMP MINIATURE 25829 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 25829

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL94
  • Mfr. Model # 94
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.22 lbs

Product Details

Miniature auto, marine lamp. D.C. bay base. S-8 bulb. Voltage 12.8. Design watts/amps 1.04 A. Rated average life 700 hours. Maximum overall length 2.00 inches.

Technical Specs

  • Bulb Amps 1.04 mA
  • Average Bulb Life 700 hr.
  • Voltage 12.8
  • Item Auto, Marine
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Shape S8
  • Trade Number 94
  • Watts 13.0
  • Bulb Primary Application General Purpose
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 15
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list