Skip Content
LAMP MINIATURE 25652 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 25652

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL67
  • Mfr. Model # 67
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.01 lbs

Product Details

Miniature auto lamp. S.C. bayonet base. G-6 bulb. Voltage 13.5. Design watts/amps 0.59 A. Rated average life 5,000+ hours. Maximum overall length 1.44 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Voltage 13.5 V
  • Bulb Amps 590 mA
  • Max. Overall Bulb Length 1-7/16"
  • Average Bulb Life 5000+ hr.
  • Bulb Type Miniature
  • Trade Number 67
  • Bulb Shape G6
  • Lumens 50 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 8 W
  • Bulb Primary Application Automotive
  • Light Bulb Dia. 3/4"
  • Bulb Base Type Single Contact Bayonet (BA15s)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list