Skip Content
LAMP MINIATURE 25450 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 25450

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL44
  • Mfr. Model # 44
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.08 lbs

Product Details

Miniature indicator, radio, TV lamp. Mini bay base. T-3-1/4 bulb. Voltage 6.3. Design watts/amps 0.25 A. Rated average life 3,000 hours. Maximum overall length 1.19 inches.

Technical Specs

  • Voltage 6.3 V
  • Item Miniature Auto Lamp
  • Bulb Amps 250 mA
  • Average Bulb Life 3,000 hr.
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Trade Number 44
  • Bulb Shape T3-1/4
  • Lumens 11 Lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 2 W
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 13/32"
  • Bulb Base Type Miniature Bayonet (BA9s)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list