Skip Content
LAMP MINIATURE 25262 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 25262

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELPR13
  • Mfr. Model # PR13
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.26 lbs

Product Details

Miniature hand lantern lamp, 4 F cells. S.C. Min. Flg base. B-3-1/2 bulb. Voltage 4.75. Design watts/amps 0.50 A. Rated average life 15 hours. Maximum overall length 1.25 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Voltage 4.8 V
  • Bulb Amps 500 mA
  • Average Bulb Life 15 hr.
  • Max. Overall Bulb Length 1-1/4"
  • Bulb Type Miniature
  • Trade Number PR13
  • Lumens 28 lm
  • Bulb Shape B3-1/2
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 2 W
  • Bulb Primary Application Flashlight
  • Light Bulb Dia. 7/16"
  • Bulb Base Type Single Contact Midget Flanged
  • Light Color Clear

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list