Skip Content
LAMP MINIATURE 23337 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 23337

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1157KRBP2
  • Mfr. Model # 1157KRBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 1157LL
  • Voltage 13.0/14.0
  • Watts 27/8
  • Max. Overall Bulb Length 2"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,400/10,000 hr.
  • Bulb Amps 2,100/590 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Double Contact Index (BAY15d)
  • Lumens 402/38
  • Light Bulb Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list