Skip Content
LAMP MINIATURE 22525 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 22525

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL3457
  • Mfr. Model # 3457
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3027
  • Shipping Weight 0.91 lbs

Product Details

Miniature auto stop, signal lamp. Plastic wedge base. S-8 bulb. Voltage 12.8/14. Design watts/amps 2.23 A/0.59 A. Rated average life 2,100/5,000 hours. Maximum overall length 2.09 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Voltage 12.8 V
  • Average Bulb Life 400/5,000 hr.
  • Bulb Amps 2,100/590 mA
  • Max. Overall Bulb Length 2-1/16"
  • Bulb Type Miniature
  • Trade Number 3457
  • Bulb Shape S8
  • Lumens 502/38 lm
  • Watts 27/8
  • Bulb Primary Application Automotive
  • Light Bulb Dia. 1"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List