Skip Content
LAMP MINIATURE 22432 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 22432

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL9003BP
  • Mfr. Model # 9003BP
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3027
  • Shipping Weight 0.08 lbs

Product Details

Auto headlamp replaceable bulb. P43T-38 base. T-4-3/4 bulb. Voltage 12.8. Design watt/amps 67 W/60 W. Rated average life 150/800 hours. Maximum overall length 3.62 inches.

Technical Specs

  • Voltage 12.8 V
  • Watts 67/60 W
  • Item Miniature Auto Lamp
  • Max. Overall Bulb Length 3-5/8"
  • Average Bulb Life 150/800 hr.
  • Bulb Type Miniature
  • Trade Number 9003
  • Bulb Shape T4-3/4
  • Lumens 1736/995 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 5/8"
  • Bulb Primary Application General Purpose
  • Bulb Base Type P43T-38

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List