LAMP MINIATURE 22111 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 22111

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL899BP1
  • Mfr. Model # 899BP1
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Bulb Type Miniature
  • Item Miniature Incandescent Bulb
  • Bulb Shape T3-1/4
  • Trade Number 899
  • Watts 38
  • Bulb Primary Application General Purpose
  • Bulb Base Type Axial Prefocus (PX29t)
  • Max. Overall Bulb Length 2-11/16"
  • Lumens 754
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 13
  • Average Bulb Life 1,900 hr.
  • Light Bulb Dia. 13/32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list