Skip Content
LAMP MINIATURE 2/PK 26377 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 2/PK 26377

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL3157KRBP2
  • Mfr. Model # 3157KRBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape S8
  • Trade Number 3157LL
  • Voltage 13.0/14.0
  • Average Bulb Life 2,000/10,000 hr.
  • Watts 27/8
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 2,100/590 mA
  • Max. Overall Bulb Length 2-1/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Lumens 402/38
  • Light Bulb Dia. 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List