LAMP MINIATURE 2/PK 25323 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 2/PK 25323

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELDE3021BP2
  • Mfr. Model # DE3021BP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Bulb Shape T2-1/4
  • Trade Number DE3021/BP2
  • Item Miniature Incandescent Bulb
  • Voltage 14.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 3.0
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 1-1/4"
  • Bulb Type Miniature
  • Bulb Base Type Festoon
  • Bulb Primary Application Automotive
  • Lumens 25
  • Light Color White
  • Light Bulb Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list