Skip Content
LAMP MINIATURE 2/PK 23306 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 2/PK 23306

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELP21WBP2
  • Mfr. Model # P21WBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.27 lbs

Product Details

Miniature auto stop, European lamp. S.C. bayonet base. C-6 bulb. Voltage 13.5. Design watts/amps 1.85 A. Rated average life 250 hours. Maximum overall length 2.00 inches.

Technical Specs

  • Item Auto Stop - European
  • Average Bulb Life 250 hr.
  • Voltage 13.5
  • Bulb Amps 1.85 mA
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Trade Number P21W
  • Bulb Shape S8
  • Watts 25
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 460
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list