Skip Content
LAMP MINIATURE 2/PK 23303 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 2/PK 23303

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELP215WBP2
  • Mfr. Model # P215WBP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.27 lbs

Product Details

Miniature auto stop, signal lamp. D.C. index base. C-6 bulb. Voltage 13.5. Design watts/amps 1.85 A. Rated average life 250 hours. Maximum overall length 2.00 inches.

Technical Specs

  • Voltage 13.5
  • Item Auto Stop, Signal
  • Average Bulb Life 250 hr.
  • Bulb Amps 1.85 mA
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Shape S8
  • Trade Number P21/5W
  • Bulb Primary Application Automotive
  • Watts 6.0/25
  • Bulb Base Type Double Contact Index (BAY15d)
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Lumens 440/35
  • Light Color White
  • Light Bulb Dia. 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list