Skip Content
LAMP MINIATURE 2/PK 23153 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 2/PK 23153

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELKPR113BP2
  • Mfr. Model # KPR113BP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.04 lbs

Product Details

Miniature flashlight lamp, 4 D cells. S.C. Min. Flg base. B-3-1/2 bulb. Voltage 4.8. Design watts/amps 0.75 A. Rated average life 20 hours. Maximum overall length 1.25 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Average Bulb Life 20 hr.
  • Voltage 4.8 V
  • Bulb Amps 0.75 mA
  • Max. Overall Bulb Length 1-1/4"
  • Bulb Type Miniature
  • Trade Number KPR113
  • Bulb Shape B3-1/2
  • Lumens 52 lm
  • Watts 4 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 7/16"
  • Bulb Primary Application Flashlight
  • Bulb Base Type Single Contact Midget Flanged

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list