Skip Content
LAMP MINIATURE 2/PK 23028 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP MINIATURE 2/PK 23028

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL3155BP2
  • Mfr. Model # 3155BP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bulb Shape S8
  • Trade Number 3155
  • Item Miniature Incandescent Bulb
  • Voltage 13.0
  • Watts 20.0
  • Max. Overall Bulb Length 2-1/16"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,500 hr.
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Plastic Wedge Single Filament (W2.5x16q)
  • Lumens 264
  • Light Bulb Dia. 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List