Skip Content
LAMP MINIATURE 18167 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 18167

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL882X
  • Mfr. Model # 882X
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Voltage 13.0
  • Bulb Shape T2-1/4
  • Item Miniature Incandescent Bulb
  • Watts 4.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Trade Number 882-X
  • Average Bulb Life 2,000 hr.
  • Bulb Amps 350 mA
  • Max. Overall Bulb Length 1"
  • Bulb Type Miniature
  • Bulb Primary Application Instrument
  • Bulb Base Type 2-Pin (G4)
  • Lumens 48
  • Light Bulb Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list