Skip Content
LAMP MINIATURE 13485 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 13485

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL927
  • Mfr. Model # 927
  • UNSPSC # 39100000
  • CATALOGUE PAGE # 3026
  • Shipping Weight 0.1 lbs

Product Details

Miniature emergency lighting lamp. Wedge base. T-5 bulb. Voltage 6.0. Design watts/amps 1.2 A. Rated average life 50 hours. Maximum overall length 1.49 inches.

Technical Specs

  • Item Miniature Auto Lamp
  • Voltage 6 V
  • Average Bulb Life 50 hr.
  • Bulb Amps 1,200 mA
  • Max. Overall Bulb Length 1-1/2"
  • Bulb Type Miniature
  • Trade Number 927
  • Bulb Shape T5
  • Lumens 101 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 7 W
  • Bulb Primary Application Emergency
  • Light Bulb Dia. 5/8"
  • Bulb Base Type Glass Wedge (W2.1x9.5d)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list