Skip Content
LAMP MINIATURE 12673 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 12673

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL211-2BP2
  • Mfr. Model # 211-2BP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Bulb Shape T3
  • Trade Number 211-2
  • Item Miniature Incandescent Bulb
  • Watts 12.0
  • Voltage 13.0
  • Average Bulb Life 1,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 970 mA
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Cap
  • Lumens 151
  • Light Color White
  • Light Bulb Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list