LAMP MINIATURE 12367 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 12367

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL1003BP2
  • Mfr. Model # 1003BP2
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 1003
  • Voltage 13.0
  • Bulb Shape B6
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 12.0
  • Average Bulb Life 200 hr.
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Amps 940 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 189
  • Light Bulb Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list