Skip Content
LAMP MINIATURE 12366 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 12366

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL906BP2
  • Mfr. Model # 906BP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T5
  • Voltage 13.0
  • Watts 9.0
  • Trade Number 906
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 690 mA
  • Max. Overall Bulb Length 1-1/2"
  • Average Bulb Life 1,000 hr.
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 75
  • Light Bulb Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list