Skip Content
LAMP MINIATURE 12364 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 12364

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL90BP2
  • Mfr. Model # 90BP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Voltage 13.0
  • Bulb Shape G6
  • Trade Number 90
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 8.0
  • Average Bulb Life 750 hr.
  • Bulb Amps 580 mA
  • Max. Overall Bulb Length 1-7/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 75
  • Light Bulb Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list