LAMP MINIATURE 12354 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 12354

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELDE3175BP2
  • Mfr. Model # DE3175BP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Watts 10.0
  • Bulb Shape T3-1/4
  • Trade Number DE3175/BP2
  • Voltage 13.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 400 hr.
  • Bulb Amps 770 mA
  • Max. Overall Bulb Length 1-1/4"
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Festoon
  • Lumens 120
  • Light Color White
  • Light Bulb Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list