Skip Content
LAMP MINIATURE 12351 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 12351

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL3156BP2
  • Mfr. Model # 3156BP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape S8
  • Trade Number 3156
  • Item Miniature Incandescent Bulb
  • Voltage 13.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 27.0
  • Average Bulb Life 1,200 hr.
  • Bulb Amps 2,100 mA
  • Max. Overall Bulb Length 2-1/16"
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Plastic Wedge Single Filament (W2.5x16q)
  • Lumens 402
  • Light Bulb Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list