LAMP MINIATURE 12334 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 12334

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL881BP1
  • Mfr. Model # 881BP1
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T3-1/4
  • Watts 27.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 300 hr.
  • Max. Overall Bulb Length 2-11/16"
  • Trade Number 881
  • Voltage 12.8
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Right Angle Prefocus (PGJ13)
  • Lumens 43

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list