Skip Content
LAMP MINIATURE 12320 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINIATURE 12320

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL880BP1
  • Mfr. Model # 880BP1
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3026
  • Shipping Weight 0.27 lbs

Product Details

Miniature auto, fog halogen lamp. Axial, plstc, pf base. T-3-1/4 bulb. Voltage 12.8. Design watts/amps 2.1 A. Rated average life 300 hours. Maximum overall length 2.68 inches.

Technical Specs

  • Item Auto, Fog Halogen
  • Average Bulb Life 300 hr.
  • Voltage 12.8
  • Bulb Amps 2.10 mA
  • Max. Overall Bulb Length 2-11/16"
  • Bulb Type Miniature
  • Bulb Shape T3-1/4
  • Lumens 540
  • Trade Number 880
  • Watts 27
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Primary Application General Purpose
  • Bulb Base Type Axial Prefocus (PX29t)
  • Light Bulb Dia. 13/32"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list