Skip Content
LAMP MINIATURE 12313 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 12313

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL3057NABP2
  • Mfr. Model # 3057NABP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 3057NA
  • Voltage 13.0/14.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 27/7
  • Average Bulb Life 1,200/5,000 hr.
  • Bulb Amps 2,100 mA
  • Max. Overall Bulb Length 2-1/16"
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Lumens 302/19
  • Light Color Amber
  • Light Bulb Dia. 1"
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list