Skip Content
LAMP MINIATURE 12307 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MINIATURE 12307

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL921BP2
  • Mfr. Model # 921BP2
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Bulb Shape T5
  • Item Miniature Incandescent Bulb
  • Trade Number 921
  • Voltage 13.0
  • Watts 18.0
  • Bulb Amps 1,400 mA
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-1/2"
  • Average Bulb Life 500 hr.
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 264
  • Light Bulb Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list