LAMP MINIATURE 12064 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP MINIATURE 12064

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELB1A
  • Mfr. Model # B1A
  • UNSPSC # 39101618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Neon Bulb
  • Trade Number NE-51
  • Voltage 105.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 15,000 hr.
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Light Bulb Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list