LAMP MINI TRLLNT TRPZD PATTERN 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MINI TRLLNT TRPZD PATTERN 24V

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63761
  • Mfr. Model # 63761
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Product Details

Trilliant(R) LED Whitelight(TM) high-output work lamp. Beam pattern can be changed with optional replacement lenses. Easily mountable with a durable 1/2 inch stud mounting bracket. ECE R10, Dir. 72/245/EEC, Amended by 2006/28/EC.

Technical Specs

  • Depth 3-5/8"
  • Item Work Lamp
  • Colour Black
  • Material Powder Coated Steel/Cast Aluminium/Polycarbonate Lens
  • Length 9"
  • Type Wide Flood
  • Width 6"
  • Volt Bulb 24
  • Shape Rectangle
  • Termination Type Hardwired
  • Current Rating 5.2 A
  • Lamp Type LED
  • Housing Material Powder Coated Steel/Cast Aluminium/Polycarbonate Lens
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list