Skip Content
LAMP MID TURN OVAL W/REFLEX 6IN AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MID TURN OVAL W/REFLEX 6IN AM

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF352A
  • Mfr. Model # 352A
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3081
  • Shipping Weight 4.3 lbs

Product Details

Oval incandescent turn signal lamp. Turn signal/side marker, sealed, grommet mount, 3-prong. Incandescent lamp type. Number of bulbs: 1 diode. Pigtail termination. Oval. Amber. Length 6.50 inches. Width 2.25 inches. Depth 2.81 inches.

Technical Specs

  • Depth 2-13/16"
  • Item Turn Signal/Side Marker, Sealed, Grommet Mount, 3 Prong
  • Colour Amber
  • Length 6-1/2"
  • Lamp Type Incandescent
  • Width 2-1/4"
  • Mounting Type Grommet
  • Shape Oval
  • Volt Bulb 12
  • Termination Type Pigtail
  • Number of Bulbs 1
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Includes Light, 421-18 Grommet, and 431- 491 Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list