LAMP MICRONOVA DOT W/BRACKET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MICRONOVA DOT W/BRACKET RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO49412
  • Mfr. Model # 49412
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.05 lbs

Product Details

Aerodynamic styling, extends less than 3/8 inch from mounted surface. No fasteners required.

Technical Specs

  • Colour Red
  • Depth 23/64"
  • Item LED Lamp
  • Material Acrylic/PVC
  • Length 3-57/64"
  • Width 63/64"
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Rectangle
  • Used For Clearance Marker
  • Volt Bulb 12
  • Number of Bulbs 1
  • Termination Type Hardwired with 0.180 Bullet Termination
  • Lamp Life 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list