Skip Content
LAMP MICRONOVA DOT W/BRACKET AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MICRONOVA DOT W/BRACKET AMB

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO49413
  • Mfr. Model # 49413
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Aerodynamic styling, extends less than 3/8 inch from mounted surface. No fasteners required.

Technical Specs

  • Colour Yellow
  • Depth 23/64"
  • Item LED Lamp
  • Length 3-57/64"
  • Lamp Type LED
  • Mounting Type Surface
  • Material Polycarbonate
  • Shape Rectangle
  • Volt Bulb 12
  • Width 63/64"
  • Used For Clearance Marker
  • Termination Type Hardwired with 0.180 Bullet Termination
  • Lamp Life 3 yr.
  • Number of Bulbs 1
  • Housing Material Acrylic/PVC
  • Current Rating 0.05 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list