LAMP MICRONOVA DOT LICENSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MICRONOVA DOT LICENSE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO60711
  • Mfr. Model # 60711
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.1 lbs

Product Details

Micronova(R) DOT LED license lamp. Durable one-piece LED lamp. Hardwire with 0.180 slim-line UBS plug connections.

Technical Specs

  • Depth 0.84"
  • Item LED Lamp
  • Material Polycarbonate
  • Width 1.08"
  • Length 4.06"
  • Mounting Type Permanent
  • Lamp Type LED License Lamp
  • Shape Rectangle
  • Used For License Lamp
  • Lamp Life 3 yr.
  • Number of Bulbs 1
  • Termination Type Hard-Wire
  • Volt Bulb 14
  • Colour Clear/Gray
  • Housing Material Polycarbonate
  • Current Rating 0.05 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list