Skip Content
LAMP MICRONOVA DOT LICENSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MICRONOVA DOT LICENSE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO60651
  • Mfr. Model # 60651
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.03 lbs

Product Details

Micronova(R) DOT LED license lamp. Durable one-piece LED lamp. Hardwire with 0.180 slim-line UBS plug connections.

Technical Specs

  • Depth 7/8"
  • Item LED Lamp
  • Length 23/32"
  • Material Polycarbonate
  • Width 23/32"
  • Lamp Type LED License Lamp
  • Volt Bulb 14
  • Shape Round
  • Used For License Lamp
  • Mounting Type Permanent
  • Number of Bulbs 1
  • Lamp Life 3 yr.
  • Termination Type Hard-Wire
  • Colour Clear/Gray
  • Housing Material Polycarbonate
  • Current Rating 0.05 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list