LAMP METAL HALIDE COATED      18205 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP METAL HALIDE COATED 18205

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR1000UBT37
  • Mfr. Model # MVR1000UBT37
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1147
  • Shipping Weight 2.19 lbs

Product Details

High intensity discharge metal halide lamp, 1000W, BT37 bulb, mogul base, for enclosed fixtures only, ANSI M47, clear, compact, rated average life 12000V hrs, lumens initial 115000V & mean 90000V, colour temp. 3900K, CRI 65, 6 per case.

Technical Specs

  • Bulb Shape BT37
  • Item HID Lamp
  • Bulb Color Temp. 3,700 K
  • Bulb Type Decorative
  • ANSI Code M47
  • Bulb Finish Clear
  • Bulb Designation MVR1000/U/BT37
  • Lumens 11,5000 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 1000 W
  • Average Bulb Life 12,000 hr.
  • Light Technology Metal Halide
  • Color Rendering Index 65
  • For Enclosed Fixtures Yes
  • Bulb Operating Position U
  • Light Bulb Dia. 4-5/8"
  • Max. Overall Bulb Length 11-1/2"
  • Shatter-Resistant No
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list