LAMP MARKER WHITE BODY RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MARKER WHITE BODY RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46902
  • Mfr. Model # 46902
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Red
  • Depth 1-7/16"
  • Includes Turtleback(R) Design for Maximum Durability, Red Lens, White Body
  • Item Clearance Marker Lamp
  • Type Thin Line
  • Length 5-5/16"
  • Material Polycarbonate
  • Width 7/8"
  • Fits Narrow Rails and Channels
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Odd
  • Termination Type Pigtail
  • Volt Bulb 12
  • Used For Replacement
  • Current Rating 0.07 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list