Skip Content
LAMP MARKER WHITE BODY AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MARKER WHITE BODY AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46903
  • Mfr. Model # 46903
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.13 lbs

Technical Specs

  • Depth 1-7/16"
  • Colour Yellow
  • Includes Turtleback(R) Design for Maximum Durability, Yellow Lens, White Body
  • Item Clearance Marker Lamp
  • Material Polycarbonate
  • Length 5-5/16"
  • Width 7/8"
  • Type Thin Line
  • Lamp Type LED
  • Shape Odd
  • Fits Narrow Rails and Channels
  • Mounting Type Surface
  • Volt Bulb 12
  • Used For Replacement
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Current Rating 0.07 A
  • Termination Type Pigtail
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list