LAMP MARKER W/OPTIC LENS RED 2.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MARKER W/OPTIC LENS RED 2.5IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO45812
  • Mfr. Model # 45812
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.05 lbs

Product Details

Hermetic lens-to-housing seal. Twist-on mounting: 12.8 volt. Female receptacle connection, 2-1/2 inch round incandescent clearance marker lamp. Lamp only with optic lens, red.

Technical Specs

  • Depth 3/4"
  • Colour Red
  • Item Lamp Only, with Optic Lens, Red
  • Type Optic Lens
  • Material Polycarbonate
  • Fits Popular Mounting Devices
  • Volt Bulb 12
  • Lamp Type Incandescent
  • Shape Round
  • Used For Replacement
  • Termination Type Pigtail
  • Diameter 2-1/2"
  • Lamp Life 12, 000 hr.
  • Current Rating 0.33 A
  • Sub-Category Clearance/Marker Lamps
  • Mounting Type Twist-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list