LAMP MARKER W/OPTIC LENS CLR 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MARKER W/OPTIC LENS CLR 2IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO45821
  • Mfr. Model # 45821
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.05 lbs

Product Details

Hermetic lens-on-housing seal. 12,000 hour bulb. Optic lens. 3 inch round clearance marker lamp, lamp only with optic lens, clear, amber.

Technical Specs

  • Depth 3/4"
  • Includes Integral Lamp Hood and Mounting Receptacle
  • Item License Lamp Only with Optic Lens, Clear
  • Material Polycarbonate
  • Type Twist-In Factory Sealed
  • Lamp Type Incandescent
  • Mounting Type Surface
  • Shape Round
  • Volt Bulb 12
  • Termination Type Pigtail
  • Diameter 2"
  • Current Rating 0.33 A
  • Width 2"
  • Colour Clear
  • Sub-Category Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list