LAMP MARKER TRANSLUCENT BODY RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MARKER TRANSLUCENT BODY RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46922
  • Mfr. Model # 46922
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Thin-line, supernova(R) LED, clearance marker lamp, lamp only, translucent body, red.

Technical Specs

  • Depth 1-7/16"
  • Colour Red
  • Length 5-5/16"
  • Lamp Type LED
  • Width 7/8"
  • Termination Type Pigtail
  • Shape Odd
  • Item Clearance Marker Lamp
  • Includes Turtleback(R) Design For Maximum Durability, Red Lens, Red Body
  • Material Polycarbonate
  • Type Thin Line
  • Fits Narrow Rails and Channels
  • Mounting Type Surface
  • Volt Bulb 12
  • Sub-Category Clearance/Marker Lamps
  • Current Rating 0.07A
  • Used For Replacement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list