LAMP MARKER SLM LED 8D WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MARKER SLM LED 8D WHITE

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-FG3W
  • Mfr. Model # TLED-FG3W
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour White
  • Length 5/16"
  • Item Mini Flatline Marker LED - White
  • Material Polycarbonate
  • Mounting Type Surface
  • Lamp Type LED
  • Width 3-9/16"
  • Shape Oval
  • Volt Bulb 12
  • Lamp Life 3 yr.
  • Number of Bulbs 8
  • Current Rating 88 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list