Skip Content
LAMP MARKER SLM LED 8D AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MARKER SLM LED 8D AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-FG3A
  • Mfr. Model # TLED-FG3A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 5/16"
  • Colour Amber
  • Material Polycarbonate
  • Width 3-9/16"
  • Item Mini Flatline Marker LED - Amber
  • Lamp Type LED
  • Shape Oval
  • Mounting Type Surface
  • Volt Bulb 12
  • Number of Bulbs 8
  • Lamp Life 3 yr.
  • Current Rating 18 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list