LAMP MARKER LED TURTLE BACK RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MARKER LED TURTLE BACK RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO49392
  • Mfr. Model # 49392
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Encapsulant potted for total circuit board protection. Hermetic lens-to-housing seal. Tin-plated, brass terminals eliminate failure causing leak paths.

Technical Specs

  • Depth 7/8"
  • Material Polycarbonate
  • Colour Red
  • Item LED Lamp
  • Width 1-3/16"
  • Length 3-13/16"
  • Mounting Type Surface
  • Lamp Type LED
  • Shape Rectangle
  • Volt Bulb 12
  • Termination Type Pigtail
  • Used For Clearance Marker
  • Number of Bulbs 1
  • Lamp Life 3 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list