LAMP MARKER LED TURTLE BACK RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MARKER LED TURTLE BACK RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO47072
  • Mfr. Model # 47072
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.19 lbs

Product Details

Red Super Nova turtle back sealed lamp.

Technical Specs

  • Width 2"
  • Colour Red
  • Depth 1-1/2"
  • Item Lamp Only, Red
  • Length 5-7/8"
  • Lamp Type LED
  • Termination Type Pigtail
  • Shape Rectangle
  • Includes Sealed Turtleback II, Built-In Reflector
  • Material Acrylic
  • Used For Replacement
  • Mounting Type Horizontal
  • Current Rating 0.06 A
  • Volt Bulb 12
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list