Skip Content
LAMP MARKER LED 3IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP MARKER LED 3IN YELLOW

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO01-4724-88
  • Mfr. Model # 01-4724-88
  • UNSPSC # 25101930
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Lamp Marker
  • Colour Amber
  • Base Material Acrylic
  • Flash Type Steady
  • Mounting Permenant
  • Power Source 12 V
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list