LAMP MARKER LED 2.5IN RND AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MARKER LED 2.5IN RND AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO47123
  • Mfr. Model # 47123
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.08 lbs

Product Details

2-1/2 inch round supernova(R) LED clearance marker lamp, 12.8 volt, amber.

Technical Specs

  • Lamp Type LED
  • Colour Yellow
  • Item 2 1/2" LED (Cat. No. 66850 Pigtail), Amber
  • Depth 3/4"
  • Shape Round
  • Diameter 2-1/2"
  • Termination Type Pigtail
  • Material Polycarbonate
  • Volt Bulb 12
  • Used For Replacement
  • Sub-Category Clearance/Marker Lamps
  • Current Rating 0.06A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list