LAMP MARKER DIE CAST AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP MARKER DIE CAST AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46783
  • Mfr. Model # 46783
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.33 lbs

Product Details

Duramold(R) and die-cast two bulb clearance marker lamp, lamp only, amber.

Technical Specs

  • Colour Yellow
  • Depth 1-1/8"
  • Item Die-Cast, Lamp Only, Amber
  • Type Die-Cast Lamps
  • Length 4"
  • Width 2"
  • Lamp Type Incandescent
  • Shape Rectangle
  • Termination Type Hardwired
  • Material Zinc Die-Cast/Acrylic
  • Used For Replacement
  • Mounting Type Surface
  • Current Rating 0.66 A
  • Volt Bulb 12
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list