LAMP LIGHT STRING 10 12/3 30M CUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LIGHT STRING 10 12/3 30M CUL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYELS1210
  • Mfr. Model # YELS1210
  • UNSPSC # 39112011
  • CATALOGUE PAGE # 1183
  • Shipping Weight 19.7 lbs

Product Details

Temporary jobsite stringlight. 100 Feet long. NEMA 5-15 plug/receptacle. Non-metallic bulb guards. Sockets on every 10 ft. center. Reliable, portable and provides excellent lighting at jobsites.

Technical Specs

  • Item Lamp Light String
  • NEMA Plug Configuration 5-15 P
  • Guard Type Non-metallic
  • Number of Lamp Heads 10
  • Features Non-Metallic Bulb Guards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list