Skip Content
LAMP LICENSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LICENSE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO60331
  • Mfr. Model # 60331
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Clear
  • Depth 1-1/2"
  • Item License Lamp
  • Material Polycarbonate
  • Length 5-7/8"
  • Width 2"
  • Type Sealed
  • Volt Bulb 12
  • Lamp Type Incandescent
  • Used For Utility Trailers
  • Shape Rectangular
  • Diameter 1-1/2"
  • Termination Type Waterproof Male-Pin Connection Accepts UBS Pigtail
  • Current Rating 0.66 A
  • Sub-Category Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list