Skip Content
LAMP LICENSE BRACKET BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LICENSE BRACKET BLACK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO60081
  • Mfr. Model # 60081
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.55 lbs

Technical Specs

  • Depth 2-1/8"
  • Length 9-1/2"
  • Width 3-3/8"
  • Colour Clear
  • Includes Metal Bracket
  • Item License Plate Lamp
  • Material Steel/Polycarbonate
  • Lamp Type Incandescent
  • Shape Oval
  • Termination Type Pigtail
  • Sub-Category Replacement Parts
  • Volt Bulb 12
  • Base Mounting Centers 3-1/8"
  • Current Rating 0.59A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list