LAMP LICENCE RECT SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LICENCE RECT SMALL

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF150C
  • Mfr. Model # 150C
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3079
  • Shipping Weight 1.2 lbs

Product Details

Sealed license plate/utility light. High impact resistant lens and housing are welded into single unit. Side painted to meet license illuminator requirements. Requires mounting bracket and plug to complete installation.

Technical Specs

  • Colour Clear
  • Height 6"
  • Item License/Utility Lamp
  • Length 6"
  • Material Acrylic Plastic
  • Width 6"
  • Volt Bulb 12
  • Lamp Type Sealed
  • Shape Rectangle
  • Termination Type Plug
  • Mounting Type Bracket
  • Number of Bulbs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list